missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Squeegee, 16 in.

Catalog No. 17227903
Change view
Click to view available options
Color:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227903 Yellow
17227901 Red
17227900 Green
17227902 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227903 Supplier Vikan™ Supplier No. 77526

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squeegee is a floor squeegee idealfor drying surfaces after a sanitizing process.

  • Great on all types of floors
  • The soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical
  • May be used with any European-thread handle
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.