missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Refill Cartridge, 16 in.
Replacement cartridge for a foam blade squeegee.
$22.51
Specifications
| Product Type | Floor Squeegee |
|---|---|
| Certifications/Compliance | FDA Compliant |
| For Use With (Equipment) | 7752 or 7762 |
| Material | Polypropylene, Foam Rubber |
| Quantity | 1 Ea. |
Description
- Replacement cartridge
- With foam rubber squeegee blades
Specifications
| Floor Squeegee | |
| 7752 or 7762 | |
| 1 Ea. | |
| 0.9 in. |
| FDA Compliant | |
| Polypropylene, Foam Rubber | |
| Large |