missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Refill Cartridge, 16 in.

Catalog No. 17227931
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227931 Black
17227930 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17227931 Supplier Vikan™ Supplier No. 77729

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement cartridge for a foam blade squeegee.

  • Replacement cartridge
  • With foam rubber squeegee blades

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Black
For Use With (Equipment) 7752 or 7762
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 0.9 in.