missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Push Broom, Extra Stiff
Color-coded 13 in. heavy-duty push broom features stiff bristles and is used to sweep large particles, such as meat and bones, in moist environments.
$78.62
Specifications
| Color Code | White |
|---|---|
| Product Type | Push Broom |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Length (English) | Material | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Material | Product Type | Price | Quantity & Availability | |||
|
17930A
|
Vikan™
29155 |
13 in. | Stainless Steel | Push Broom |
Each for $78.62
|
|
|||
Description
This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.
Specifications
| White | |
| Non-sterile | |
| 1 |
| Push Broom | |
| Not Autoclavable | |
| Yes |