missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Push Broom, Extra Stiff

Catalog No. 17930A
Change view
Click to view available options
Length (English):
13 in.
Material:
Stainless Steel
Product Type:
Push Broom
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Material Product Type
17930A 13 in. Stainless Steel Push Broom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17930A Supplier Vikan™ Supplier No. 29155

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color-coded 13 in. heavy-duty push broom features stiff bristles and is used to sweep large particles, such as meat and bones, in moist environments.

This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.

Specifications

Product Type Push Broom
Color Code White
Length (English) 13 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 6.9 in.
Width (English) 3 in.
Quantity 1
For Use With (Application) For Sweeping Heavy Debris, this Brush is also suitable in Wet and External Areas
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel
Show More Show Less