missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Soft/Stiff Upright Broom, 10 in.
Upright broom is used to sweep fine, dry particles in between narrow spaces.
$42.84
Specifications
| Product Type | Upright Broom |
|---|---|
| Length (English) | 9.6 in. |
| Sterility | Non-sterile |
| Width (English) | 1.4 in. |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
17227165
|
Vikan™
31044 |
Red |
Each for $42.84
|
|
|||||
|
17227167
|
Vikan™
31046 |
Yellow |
Each for $42.84
|
|
|||||
|
17227163
|
Vikan™
31042 |
Green |
Each for $42.84
|
|
|||||
|
17227164
|
Vikan™
31043 |
Blue |
Each for $42.84
|
|
|||||
Description
- Soft bristles
- Lobby broom
- Ideal for dry areas and sweeping in between narrow spaces in production lines
- Color-coded
Specifications
| Upright Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Stainless Steel |
| 9.6 in. | |
| 1.4 in. | |
| Thread type Euro Hygienic | |
| Yes |