missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Soft/Stiff Upright Broom, 10 in.

Catalog No. 17227165
Change view
Click to view available options
Color Code:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227165 Red
17227167 Yellow
17227163 Green
17227164 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227165 Supplier Vikan™ Supplier No. 31044

Upright broom is used to sweep fine, dry particles in between narrow spaces.

  • Soft bristles
  • Lobby broom
  • Ideal for dry areas and sweeping in between narrow spaces in production lines
  • Color-coded

Specifications

Color Code Red
Product Type Upright Broom
Length (English) 9.6 in.
Sterility Non-sterile
Width (English) 1.4 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel