missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 10 in.
Squeegee is ideal for drying surfaces after a sanitizing process or for pushing food from one area to another.
Supplier: Vikan™ 77512
Description
- Provides effective removal of both water and food debris from food preparation surfaces
- Blade cartridge can be detached for easy cleaning or replacement
- Replacement squeegee blade
- Color-coded
Chemical Identifiers
| Ultra Hygiene Bench Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Small |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.1 in. |
Specifications
| Ultra Hygiene Bench Squeegee | |
| Green | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.1 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Small |