missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 10 in.
Description
- Provides effective removal of both water and food debris from food preparation surfaces
- Blade cartridge can be detached for easy cleaning or replacement
- Replacement squeegee blade
- Color-coded
Specifications
Specifications
| Product Type | Ultra Hygiene Bench Squeegee |
| Certifications/Compliance | FDA Compliant |
| Color | Red |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Foam Rubber |
| Quantity | 1 Ea. |
| Size | Small |
| Width (English) | 3.1 in. |