missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ 0.6 in. Drain Cleaning Brush

Vikan™ 0.6 in. Drain Cleaning Brush features stiff bristles mounted on a flexible stainless steel rod.

$13.55

Specifications

Product Type Cleaning Brush
Bristle Material Polyester
Bristle Type Stiff
Color-coded Yes
Handle Material Polypropylene
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
17227378
View Documents Promotion Details
Vikan™
53604
Red
Each for $13.55
Only null left
 
17227377
View Documents Promotion Details
Vikan™
53603
Blue
Each for $13.55
Only null left
 
17227379
View Documents Promotion Details
Vikan™
REM53609
Black
Each for $13.55
Only null left
 
Description

Description

  • Used to clean small spaces between machine parts and drainage holes in sinks
  • The short handle allows the operator to exert pressure to get drains clean
  • The stiff bristles back the effort up
  • Color-coded
Specifications

Specifications

Cleaning Brush
Stiff
Polypropylene
FDA Compliant
12.2 in.
Small
Polyester
Yes
Non-sterile
0.6 in.
1 Ea.
Videos
SDS
Documents

Documents