missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 0.6 in. Drain Cleaning Brush
Vikan™ 0.6 in. Drain Cleaning Brush features stiff bristles mounted on a flexible stainless steel rod.
Supplier: Vikan™ 53604
Description
- Used to clean small spaces between machine parts and drainage holes in sinks
- The short handle allows the operator to exert pressure to get drains clean
- The stiff bristles back the effort up
- Color-coded
Chemical Identifiers
| Cleaning Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 12.2 in. | |
| Small |
| Polyester | |
| Yes | |
| Non-sterile | |
| 0.6 in. | |
| 1 Ea. |
Specifications
| Cleaning Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 0.6 in. | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Red | |
| 12.2 in. | |
| Small |