missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ViiA™ 7 Dx Instrument, array card, desktop
Specifications
Specifications
| Block Format | Interchangeable |
| Format | 384-well Microfluidic Card |
| Sensitivity | Down to 1 Copy |
| Temperature Range (Metric) | 4 to 100°C |
| Reaction Volume Range | 1 μL |
| Dynamic Range | Up to 9 Logs of Linear Dynamic Range |
| Content And Storage | Desktop Computer |
| High-throughput Compatibility | High-throughput Compatible, Multiplexing |
| For Use With (Equipment) | ViiA™ 7 Dx System |
| Thermal Uniformity | ±0.5°C |
| Show More |
Frequently Asked Questions (FAQs)
Is the Maxima SYBR Green/ROX qPCR Master Mix (2X) (Cat. No. K0223, K0221, K0222) compatible with the ViiA 7 Real-Time PCR System (Cat. No. 4453542, 4453539)
No, the ViiA 7 Real-Time PCR System (Cat. No. 4453542, 4453539) is not compatible with the Maxima SYBR Green/ROX qPCR Master Mix (2X) (Cat. No. K0223).
For Research Use Only. Not for use in diagnostic procedures.