missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Holder for HG-600 Geno/Grinder™ 2010 Homogenizer

Catalog No. 2196
Change view
Click to view available options
Length (Metric):
11.5 cm
11.9 cm
Holds:
12 Standard 50 mL Conical Bottom Centrifuge Tubes
24 Standard 15 mL Conical Bottom Centrifuge Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Holds
2196 11.5 cm 12 Standard 50 mL Conical Bottom Centrifuge Tubes
2197 11.9 cm 24 Standard 15 mL Conical Bottom Centrifuge Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 2196 Supplier Cole-Parmer™ Supplier No. 219616PE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Vial Holder for HG-600 Geno/Grinder™ 2010 Homogenizer securely hold vials in place while processing samples.

  • Safely grind samples in the HG-600 Geno/Grinder™ 2010.
  • Vial holders are suitable for use with the HG-600 Geno/Grinder™ 2010 Homogenizer.
  • Order homogenizer and vials separately.

Specifications

Product Type Holder
For Use With (Equipment) HG-600 Geno/Grinder™ 2010 Homogenizer
Holds 12 Standard 50 mL Conical Bottom Centrifuge Tubes
Length (Metric) 11.5 cm
Material Foam
Packaging Quantity 1 Ea.