missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Vial Crimp Seals, BiMetal (Magnetic)

Catalog No. 111010753
Change view
Click to view available options
Color (Seal):
Blue
Gold
Green
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal)
111010753 Green
111010752 Blue
111010751 Gold
111010749 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010753 Supplier MilliporeSigma™ Supelco™ Supplier No. 29178U

The sealing surface is aluminum, and the inner diameter is made of tin to add the magnetic surface. Available in a variety of colors.

Specifications

Color (Seal) Green
Diameter (Metric) Outer 20 mm
Material Aluminum, Tin
Septum PTFE, Silicone
No. per Pack 100/Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
Product Type Crimp Seal