missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Vesta-Syde™ SQ Disinfectant
Quaternary ammonium disinfectant is an excellent fungicidal, non-sterile concentrate
$607.43
Specifications
| Product Type | Quaternary Ammonium Disinfectant |
|---|---|
| Form | Concentrate |
| Sterility | Non-sterile |
| Appearance | Yellow |
| Certifications/Compliance | Certificate of analysis |
Description
- Made specifically for use on hard non-porous surfaces
- At a use-dilution rate of 0.8% v/v (1:128), the solution can be applied manually or sprayed
- Fungicidal efficacy can support reduced sporicide use to control mold contamination
- Formulated with biodegradable surfactants that provide excellent cleaning ability
- Microbial control against bacteria, fungi, and viruses proven using AOAC and EN protocols
- Active ingredients notified according to the Biocide Product Directive and registered with the US EPA
- Manufactured in accordance with the cGMP with complete lot traceability
Specifications
| Quaternary Ammonium Disinfectant | |
| Non-sterile | |
| Certificate of analysis | |
| Microbial control against bacteria, fungi and viruses in cleanrooms |
| Concentrate | |
| Yellow | |
| 0.8% v/v (1:128) | |
| Mops and wipers |