missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Vesta-Syde™ SQ Disinfectant
Quaternary ammonium disinfectant is an excellent fungicidal, non-sterile concentrate
Supplier: STERIS 633508CA
Description
- Made specifically for use on hard non-porous surfaces
- At a use-dilution rate of 0.8% v/v (1:128), the solution can be applied manually or sprayed
- Fungicidal efficacy can support reduced sporicide use to control mold contamination
- Formulated with biodegradable surfactants that provide excellent cleaning ability
- Microbial control against bacteria, fungi, and viruses proven using AOAC and EN protocols
- Active ingredients notified according to the Biocide Product Directive and registered with the US EPA
- Manufactured in accordance with the cGMP with complete lot traceability
Chemical Identifiers
| Quaternary Ammonium Disinfectant | |
| Non-sterile | |
| Certificate of analysis | |
| Microbial control against bacteria, fungi and viruses in cleanrooms |
| Concentrate | |
| Yellow | |
| 0.8% v/v (1:128) | |
| Mops and wipers |
Specifications
| Quaternary Ammonium Disinfectant | |
| Non-sterile | |
| Certificate of analysis | |
| Microbial control against bacteria, fungi and viruses in cleanrooms | |
| 4/Cs. | |
| 3.79 L |
| Concentrate | |
| Yellow | |
| 0.8% v/v (1:128) | |
| Mops and wipers | |
| 1 gal. |