missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Vesta-Syde™ SQ Ready-to-Use Disinfectant
Vesta-Syde™ SQ Ready-to-Use (RTU) Disinfectant is a phosphate-free, one-step cleaner and disinfectant formulated in two concentrations for use on hard, non-porous surfaces.
$413.17 - $514.03
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|
17-463-015
|
STERIS
634277CA |
22 oz. | 1.6% v/v (1:64) |
Case of 12 Each for $413.17
|
|
||||
|
17-463-018
|
STERIS
634396CA |
32 oz. |
Case of 12 Each for $514.03
|
|
|||||
Description
- Easy to use
- Saves the time and labor of disinfectant preparation
- Eliminates errors in dilution preparation and the need to validate use procedures
- Confirms efficacy against many common microbes
- Simplifies validation requirements and offers multiple options for preparation
- Ability to maintain visibly clean facilities with minimal rinsing
- Allows for high frequency use on most surfaces
- Available in most countries worldwide to facilitate program harmonization
- Allows easy entry into controlled environments
- Supports quality assurance and quality control goals
- Formulation is ready to use without any mixing
- Broad spectrum efficacy against bacteria, fungi, and viruses using AOAC and EN protocols
- Same key ingredients as Vesta-Syde SQ Disinfectant concentrate
- Low residue formulation that is easily rinsed if required
- Superior material compatibility
- Active ingredients notified according to the Biocide
- Product Directive and registered with the US EPA
- Manufactured in accordance with cGMP with complete lot traceability
- Designed for use on:
- Countertops
- BSL hoods
- Carts and other equipment
- Floors
- Walls
- Ceilings
- Products may be applied by:
- Mopping
- Spraying
- Wiping
Specifications
| Non-sterile | |
| Filtered |