missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Vesta-Syde™ SQ Ready-to-Use Disinfectant
Description
- Easy to use
- Saves the time and labor of disinfectant preparation
- Eliminates errors in dilution preparation and the need to validate use procedures
- Confirms efficacy against many common microbes
- Simplifies validation requirements and offers multiple options for preparation
- Ability to maintain visibly clean facilities with minimal rinsing
- Allows for high frequency use on most surfaces
- Available in most countries worldwide to facilitate program harmonization
- Allows easy entry into controlled environments
- Supports quality assurance and quality control goals
- Formulation is ready to use without any mixing
- Broad spectrum efficacy against bacteria, fungi, and viruses using AOAC and EN protocols
- Same key ingredients as Vesta-Syde SQ Disinfectant concentrate
- Low residue formulation that is easily rinsed if required
- Superior material compatibility
- Active ingredients notified according to the Biocide
- Product Directive and registered with the US EPA
- Manufactured in accordance with cGMP with complete lot traceability
- Designed for use on:
- Countertops
- BSL hoods
- Carts and other equipment
- Floors
- Walls
- Ceilings
- Products may be applied by:
- Mopping
- Spraying
- Wiping
Specifications
Specifications
| Sterility | Non-sterile |
| Filtered | Filtered |
| Volume (English) | 32 oz. |
| Volume (Metric) | 946 mL |