missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vertical No Smoking Signs

Various sizes and materials

Supplier:  Brady™ 72293

 View more versions of this product

Catalog No. 19016872


Only null left

Description

Description

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Chemical Identifiers

1 Ea.
-40°F
No Smoking with international symbol
Red on White
10 in.
7 in.
No Smoking Sign

Specifications

Fiberglass
9000 psi
Indoor and outdoor use, industrial, utility, commercial and institutional environment
193°F
0.1 in.
-40°C to 90°C
No Smoking with international symbol
Red on White
1 Ea.
Fiberglass Reinforced Polyester
10 in.
-40°F
7 in.
-40°F to 193°F
No Smoking Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions