missing translation for 'onlineSavingsMsg'
Learn More

Versa Vial™, 1.5 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111012006
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
111012006 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111012006 Supplier Merck Emd Millipore Supplier No. 29087U

Combine the ease-of-use associated with shell vials and the instrument compatibility of 12 x 32 mm screw-cap and crimp-seal autosampler vials.

  • Shell vial ease-of-use
  • Sample security
  • Increased safety when emptying
  • Elongated vase-like neck accommodates variations in robotic arm settings
  • Wide, 9 mm opening provides the largest target area of any autosampler vial
  • Easily add samples to the vials using pipette tips

Specifications

Diameter (Metric) Inner 9.3 mm
Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 1.5 mL
No. per Pack 100/Pk.
Product Line Versa Vial
Closure Type Plug
Closure Size 12 mm
Height (Metric) 32 mm

Versa Vial is a trademark of J.G. Finneran Associates, Inc.