Learn More
Applied Biosystems™ VeritiPro™ Thermal Cycler + Extended Warranty Package, 96 well, REX
Description
The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity. Take advantage of next-level PCR optimization with the precision offered by VeriFlex block technology. Connect to the cloud-enabled VeritiPro Thermal Cycler remotely. Conveniently design and securely upload your methods, monitor runs, and check instrument availability from any mobile device or desktop computer using Connect, our cloud-based platform.
Features of the VeritiPro Thermal Cycler include:
Temperature optimization through VeriFlex technology: VeriFlex blocks are controlled by multiple Peltier elements and are used to optimize PCR temperature with precision. The VeritiPro Thermal Cycler allows for six zones of independent temperature control, giving you the ultimate control of your PCR workflows.
Remote capabilities: By connecting your VeritiPro Thermal Cycler to Connect, you will have complete control of your instrument while away from the lab. With Connect you can check instrument availability through the mobile app, download experimental report files, receive alerts, and more. Download our Instrument Connect App updated with this functionality and visit Connect to design and securely upload your methods from any mobile device or desktop computer.
Simulation mode: The VeritiPro Thermal Cycler is equipped with simulation modes, allowing it to be run using the same ramp rates as previous or different instruments. Through this feature you will be able to mimic the ramp rates of the Veriti, Applied Biosystems 2720, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.
Our quietest instrument yet: With all the equipment running in the lab, why should your thermal cycler add to the noise level? We have revised the internal instrument technology to provide your lab with a thermal cycler that runs at a noise level of less than 48 dB(A).
8-inch touch-screen control: The improved, intuitive, and responsive touch-screen interface allows you to program with ease and limits the amount of time spent training new users.
Compact footprint: With the increasing popularity of our smaller instruments, we have updated our trusted Veriti Thermal Cycler with a smaller footprint. The VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match, please visit our Plastics Selection Guide.
Rapid Exchange (REX) extended warranty
In most countries, your thermal cycler comes with a standard two-year warranty. The package offered here provides additional warranty coverage to your existing manufacturer's limited warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.
Specifications
Specifications
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
| Content And Storage | • VeritiPro Thermal Cycler • Country specific powercord • Rapid Exchange (REX) Support Plan |
| For Use With (Equipment) | Thermal Cycler |
| Thermal Uniformity | <0.5 °C (20 s after reaching 95°C) |
| Capacity | 96-well |
| Voltage | 100/240 V |
| Display Type | 8 in. Color TFT LCD |
| Product Type | Thermal Cycler |
| Height (English) | 8.5 in. |
| Depth (English) | 18.3 in. |
| Show More |