missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Thermal Cycler + Extended Warranty Package, 96 well, ABRC

Catalog No. A48764
Encompass
Change view
Click to view available options
VeritiPro™ Thermal Cycler + Extended Warranty Package, 96 well, ABRC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A48764 VeritiPro™ Thermal Cycler + Extended Warranty Package, 96 well, ABRC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A48764 Supplier Applied Biosystems™ Supplier No. A48764

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity. Take advantage of next-level PCR optimization with the precision offered by VeriFlex block technology.

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity. Take advantage of next-level PCR optimization with the precision offered by VeriFlex block technology. Connect to the cloud-enabled VeritiPro Thermal Cycler remotely. Conveniently design and securely upload your methods, monitor runs, and check instrument availability from any mobile device or desktop computer using Connect, our cloud-based platform.

Features of the VeritiPro Thermal Cycler include:

Temperature optimization through VeriFlex technology: VeriFlex blocks are controlled by multiple Peltier elements and are used to optimize PCR temperature with precision. The VeritiPro Thermal Cycler allows for six zones of independent temperature control, giving you the ultimate control of your PCR workflows.

Remote capabilities: By connecting your VeritiPro Thermal Cycler to Connect, you will have complete control of your instrument while away from the lab. With Connect you can check instrument availability through the mobile app, download experimental report files, receive alerts, and more. Download our Instrument Connect App updated with this functionality and visit Connect to design and securely upload your methods from any mobile device or desktop computer.

Simulation mode: The VeritiPro Thermal Cycler is equipped with simulation modes, allowing it to be run using the same ramp rates as previous or different instruments. Through this feature you will be able to mimic the ramp rates of the Veriti, Applied Biosystems 2720, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.

Our quietest instrument yet: With all the equipment running in the lab, why should your thermal cycler add to the noise level? We have revised the internal instrument technology to provide your lab with a thermal cycler that runs at a noise level of less than 48 dB(A).

8-inch touch-screen control: The improved, intuitive, and responsive touch-screen interface allows you to program with ease and limits the amount of time spent training new users.

Compact footprint: With the increasing popularity of our smaller instruments, we have updated our trusted Veriti Thermal Cycler with a smaller footprint. The VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match, please visit our Plastics Selection Guide.

AB Repair Center (ABRC) extended warranty

In most countries, your thermal cycler comes with a standard two-year warranty. The package offered here provides additional warranty coverage to your existing manufacturer's limited warranty. With ABRC support, factory-trained engineers will perform maintenance or repair your instrument at our remote service center. Just send us your instrument and we will maintain or repair it and ship it back to you typically within three weeks. All parts, labor, and shipping charges are included.

The ABRC extended warranty is ideal for customers in regulated environments who must maintain asset tag consistency to comply with regulated protocols.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Content And Storage • VeritiPro Thermal Cycler
• Country specific powercord
• AB Repair Center (ABRC) Support Plan
For Use With (Equipment) Thermal Cycler
Thermal Uniformity <0.5 °C (20 s after reaching 95°C)
Capacity 96-well
Voltage 100/240 V
Display Type 8 in. Color TFT LCD
Product Type Thermal Cycler
Height (English) 8.5 in.
Depth (English) 18.3 in.
Height (Metric) 21.7 cm
Width (Metric) 24.5 cm
Warranty 3 years of total service coverage
Width (English) 9.6 in.
Depth (Metric) 46.5 cm
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Frequency 50 to 60 Hz
Wattage 600 W
Max. Ramp Rate 6.0°C/s
No. of Programs >1000
Quantity 1 Package
Memory 16 Gb Onboard Memory
Weight 12 kg (26.5 lb.)
Block Configurations 96-well Isothermal Block
Show More Show Less