missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Thermal Cycler + Extended Warranty, 384 well, REX

Catalog No. A50326
Encompass
Change view
Click to view available options
VeritiPro™ Thermal Cycler + Extended Warranty, 384 well, REX
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A50326 VeritiPro™ Thermal Cycler + Extended Warranty, 384 well, REX
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A50326 Supplier Applied Biosystems™ Supplier No. A50326

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity.

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity. Take advantage of next-level PCR technology featuring faster ramping speeds and lower noise output. Connect to the cloud-enabled VeritiPro Thermal Cycler remotely. Conveniently design and securely upload your methods, monitor runs, and check instrument availability from any mobile device or desktop computer using Connect, our cloud-based platform.

Features of the VeritiPro Thermal Cycler include:

Remote capabilities: By connecting your VeritiPro Thermal Cycler to Connect, you will have complete control of your instrument while away from the lab. With Connect you can check instrument availability through the mobile app, download experimental report files, receive alerts, and more. Download our Instrument Connect App updated with this functionality and visit Connect to design and securely upload your methods from any mobile device or desktop computer.

Simulation mode: The VeritiPro Thermal Cycler is equipped with simulation modes, allowing it to be run using the same ramp rates as previous or different instruments. With this feature you will be able to mimic the ramp rates of the Applied Biosystems 2720, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.

Our quietest instrument yet: With all the equipment running in the lab, why should your thermal cycler add to the noise level? We have revised the internal instrument technology to provide your lab with a thermal cycler that runs at a noise level of less than 48 dB(A).

8-inch touch-screen control: The improved, intuitive, and responsive touch-screen interface allows you to program with ease and limits the amount of time spent training new users.

Compact footprint: With the increasing popularity of our smaller instruments, we have updated our trusted Veriti Thermal Cycler with a smaller footprint. The VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match, please visit our Plastics Selection Guide.

Rapid Exchange (REX) extended warranty

The package offered here provides additional warranty coverage to the standard two-year warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Thermal Uniformity <0.5 °C (20 s after reaching 95°C)
Capacity 384-well
Voltage 100/240 V
Display Type 8 in. color TFT LCD
Product Type Thermal Cycler
Height (English) 8.5 in.
Depth (English) 18.3 in.
Height (Metric) 21.7 cm
Width (Metric) 24.5 cm
Warranty 3 years of total service coverage with instrument rapid exchange
Width (English) 9.6 in.
Depth (Metric) 46.5 cm
Thermal Range 0°C to 100°C
For Use With (Application) PCR
User Interface 8 in. Color TFT LCD
Wattage 600 W
Max. Ramp Rate 5.0°C/s
No. of Programs >1000
Quantity 1 Package
Weight 12 kg (26.5 lb.)
Block Configurations 384-well Isothermal Block
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.