missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Dx Thermal Cycler, 96 well, IQ-OQ, Extended Care

Catalog No. A57752
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A57752 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A57752 Supplier Applied Biosystems™ Supplier No. A57752

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Applied Biosystems VeritiPro Dx Thermal Cycler is a next-generation end-point thermal cycler designed to amplify nucleic acids using the polymerase chain reaction (PCR). The VeritiPro Dx Thermal Cycler is both US-IVD and CE-IVD, IVDR compliant.

The Applied Biosystems VeritiPro Dx Thermal Cycler is a next-generation end-point thermal cycler designed to amplify nucleic acids using the polymerase chain reaction (PCR). The VeritiPro Dx Thermal Cycler is both US-IVD and CE-IVD, IVDR compliant.

Features of the VeritiPro Dx Thermal Cycler include:

  • Security mode—safeguard the integrity of validated protocols and results
  • VeriFlex blocks—optimize experiments precisely (ramp rate of 6.0°C/sec)
  • Lower noise output, ergonomic soft-close lid for enhanced user experience
  • Large touchscreen and intuitive interface—program protocols easily
  • Compact footprint—maximize benchtop space
  • Simulation mode—transfer protocols from Veriti Dx Thermal Cycler

Transition with confidence

The In-Vitro Medical Diagnostic Regulation (IVDR) is the latest in a series of regulatory revisions from the European Union (EU) regarding safety and quality standards for medical devices. The VeritiPro Dx Thermal Cycler is the first IVDR Class-A thermal cycler that conforms to (EU) 2017/746 requirements. It is also classified as a US FDA Class I medical device.

Peace of mind: security mode

There are two security modes under the administrative profile: Creation mode enables users to view, modify, and run all methods. Run-only mode restricts user access to the IVD folder and permits users to only view and run IVD methods, which help reduce the risk of unauthorized use and accidental or intentional misuse.

Enhanced PCR functionality: VeriFlex blocks

VeriFlex blocks are controlled by multiple Peltier elements and are used to optimize annealing temperature with precision. The VeritiPro Dx Thermal Cycler allows for six zones of independent temperature control, providing the ultimate control of your PCR workflows.

Easy method transfer: simulation mode

Simulation mode supports the convenient transition of protocols and mimics the ramp rate of the Veriti Dx Thermal Cycler, eliminating the need for re-optimization.

World class service and support

The VeritiPro Dx Thermal Cycler includes installation and initial qualification/operational qualification (IQ/OQ) plus an extra one-year warranty (two years total) plus annual on-site planned maintenance (PM) with OQ by factory-trained Thermo Fisher Scientific field service engineers. This ensures that the VeritiPro Dx system meets our stringent performance specifications to help provide you with reliable results.

Specifications

Block Format Fixed
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Capacity 96-well, 0.2 mL
Product Type In Vitro Diagnostic Thermal Cycler
Warranty 2 years of total service coverage with 1 PM/Qual
No. of Programs 1000
Quantity 1 Ea.
Block Configurations 96-well, 6-Zone VeriFlex Block

For In Vitro Diagnostic Use.