missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Venture Gear Clandestine™ Electronic Ear Muffs
Venture Gear Clandestine™ Electronic Ear Muffs amplify hearing, while suppressing harmful sounds and reducing them to a safe level.
$55.77 - $55.77
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| Cushion Material | Polyurethane |
| Cushion Color | Black |
| Headband Material | POM |
| Packaging Type | Clamshell |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-156-023
|
Pyramex™
VGPME10 |
Black |
Each for $55.77
|
|
|||||
Description
- Height adjustibility to fit all sizes
- Fold-away, padded headband
- Rubberized coating on ear cups provides comfort
- Bluetooth compatible
- Noise suppression after 85 dB
- Automatic shut off after 4 hours
- 3.5 mm AUX jack for use of MP3 and mobile devices
- Quad microphones
- Includes 2 AAA batteries
Specifications
| Yes | |
| Black | |
| Clamshell | |
| 24 dB | |
| No |
| Polyurethane | |
| POM | |
| 1 Ea. | |
| Black | |
| Over-the-head |