missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Staco Energy™ Variable Transformers
Compact, portable, cord-and-plug type unit
$1,721.28 - $4,513.09
Specifications
| Product Type | Variable Transformer |
|---|---|
| Housing Material | Steel |
| Accuracy | ±5% |
| Hertz | 50/60 Hz |
| Includes | Three prong plug |
| Catalog Number | Mfr. No. | Voltage | Amperage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Amperage | Price | Quantity & Availability | ||||
|
09521118
|
Staco Energy™
3PN2210B |
120 V | 22 A |
Each for $4,513.09
|
|
||||
|
09521120
|
Staco Energy™
3PN1210B |
120 V | 12 A |
Each for $1,977.13
|
|
||||
|
09521125
|
Staco Energy™
3PN1510B |
120 V | 15 A |
Each for $3,116.89
|
|
||||
|
09521122
|
Staco Energy™
3PN1010B |
120 V | 10 A |
Each for $1,721.28
|
|
||||
Description
Compact, portable, cord-and-plug type unit
- Three-prong line cord and receptacle
- Illuminated ON/OFF switch
- Housed in a rugged, ventilated steel enclosure
- 50/60Hz
- Select output voltage from 0-117% line voltage
- Increase output voltage with a clockwise rotation
Specifications
| Variable Transformer | |
| ±5% | |
| Three prong plug |
| Steel | |
| 50/60 Hz |