missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Van Goat Lined Gloves
Van Goat Lined Gloves have a 3M Thinsulate™ C100 lining and a Cutsheild™ P-aramid/polyester/steel liner.
$223.67 - $223.67
Specifications
| Certifications/Compliance | ANSI Cut, ANSI Impact, ANSI Puncture |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-829
|
Watson Gloves
9547M |
Medium |
Case of 6 Pair for $223.67
|
|
|||||
|
17-099-953
|
Watson Gloves
9547L |
Large |
Case of 6 Pair for $223.67
|
|
|||||
|
17-099-797
|
Watson Gloves
9547X |
X-Large |
Case of 6 Pair for $223.67
|
|
|||||
Description
- 3M Thinsulate™ C100 lining with a layer of microfleece
- Cutshield™ P-aramid/steel/polyester liner
- Dryhide oil and Water Resistant full-grain goatskin leather
- Drivers style with inset thumb
- Snug-fitting shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Cut, ANSI Impact, ANSI Puncture | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Goatskin Leather | |
| Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Lined | |
| 9.5 in. |
| EN388 | |
| No | |
| P-aramid Blend Glove | |
| White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Elasticated | |
| Van Goat | |
| 23 cm |