missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Van Goat Lined Gloves
Van Goat Lined Gloves have a 3M Thinsulate™ C100 lining and a Cutsheild™ P-aramid/polyester/steel liner.
Supplier: Watson Gloves 9547L
Description
- 3M Thinsulate™ C100 lining with a layer of microfleece
- Cutshield™ P-aramid/steel/polyester liner
- Dryhide oil and Water Resistant full-grain goatskin leather
- Drivers style with inset thumb
- Snug-fitting shirred elastic wrist
- Slip-on style cuff
Specifications
ANSI Cut, ANSI Impact, ANSI Puncture | |
No | |
Cut and Sewn | |
Uncoated | |
Smooth | |
Goatskin Leather | |
Large | |
Elasticated | |
Lined | |
9.5 in. |
EN388 | |
No | |
P-aramid Blend Glove | |
White | |
Ambidextrous | |
Cold-resistant Gloves | |
Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
Thinsulate | |
Van Goat | |
23 cm |