missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Van Goat Impact Lined Gloves
Van Goat Impact Lined Gloves have 3M Thinsulate™ C100 lining for superior warmth in cold conditions.
$248.59 - $248.59
Specifications
| Certifications/Compliance | ANSI Cut, ANSI Impact, ANSI Puncture |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-803
|
Watson Gloves
9547TPRS |
Small |
Case of 6 Pair for $248.59
|
|
|||||
|
17-099-934
|
Watson Gloves
9547TPRM |
Medium |
Case of 6 Pair for $248.59
|
|
|||||
|
17-099-955
|
Watson Gloves
9547TPRL |
Large |
Case of 6 Pair for $248.59
|
|
|||||
|
17-099-956
|
Watson Gloves
9547TPRX |
X-Large |
Case of 6 Pair for $248.59
|
|
|||||
|
17-099-882
|
Watson Gloves
9547TPRXXL |
2X-Large |
Case of 6 Pair for $248.59
|
|
|||||
Description
- 3M Thinsulate™ C100 lining with an additional layer of microfleece
- Cutshield™ premium P-aramid/steel/polyester liner
- Dryhide™ Oil and water resistant full-grain goatskin leather
- Drivers style with inset thumb
- Impact protection heavy duty flame resistant rubber on back of hand, fingers and wrist
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Cut, ANSI Impact, ANSI Puncture | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Goatskin Leather | |
| Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Thinsulate | |
| Van Goat | |
| 30 cm |
| EN388 | |
| No | |
| P-aramid Blend Glove | |
| White, Red | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Elasticated | |
| Lined | |
| 9.5 in. |