missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Van Goat Impact Lined Gloves
Van Goat Impact Lined Gloves have 3M Thinsulate™ C100 lining for superior warmth in cold conditions.
Supplier: Watson Gloves 9547TPRS
Description
- 3M Thinsulate™ C100 lining with an additional layer of microfleece
- Cutshield™ premium P-aramid/steel/polyester liner
- Dryhide™ Oil and water resistant full-grain goatskin leather
- Drivers style with inset thumb
- Impact protection heavy duty flame resistant rubber on back of hand, fingers and wrist
- Stitched with Aramid Fiber thread
- Snug-fitting shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Cut, ANSI Impact, ANSI Puncture | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Goatskin Leather | |
| Small | |
| Elasticated | |
| Lined | |
| 9.5 in. |
| EN388 | |
| No | |
| P-aramid Blend Glove | |
| White, Red | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Thinsulate | |
| Van Goat | |
| 30 cm |