missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Right, Rear Left Connection
GREENER_CHOICE

Catalog No. 31501750
Change view
Click to view available options
No. of Ports:
4
5
Width (Metric):
375 mm
450 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports Width (Metric)
31501750 5 450 mm
31501749 4 375 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31501750 Supplier Synthware™ Supplier No. M401005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No retention clip needed. Hollow stopcocks held in place by vacuum.

High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.

Hose connection : Back Beam-Left Only, Front Beam-Right Only

Specifications

Connection Type Front Right, Rear Left Hose Connection
Type Vacuum/Inert Gas Manifold
For Use With (Application) Organic Synthesis
Includes Hollow Glass Stopcocks
Material Borosilicate Glass
No. of Ports 5
Width (Metric) 450 mm