missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Left/Right, Rear/Right Hose Connection

No retention clip needed. Hollow stopcocks held in place by vacuum.
$1,551.14 - $2,450.11
Specifications
| Connection Type | Front L/R, Rear Right Hose Connection |
|---|---|
| Type | Vacuum/Inert Gas Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | Hollow Glass Stopcocks |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
31501754
![]() |
Synthware™
M431003 |
3 | 300 mm |
Each for $1,551.14
|
|
||||
31501755
![]() |
Synthware™
M431004 |
4 | 375 mm |
Each for $2,013.50
|
|
||||
31501756
![]() |
Synthware™
M431005 |
5 | 450 mm |
Each for $2,450.11
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.
Hose connection : Back Beam-Right Only, Front Beam-Both Ends
Specifications
| Front L/R, Rear Right Hose Connection | |
| Organic Synthesis | |
| Borosilicate Glass |
| Vacuum/Inert Gas Manifold | |
| Hollow Glass Stopcocks |