missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks

No retention clip needed. Hollow stopcocks held in place by vacuum.
$811.40
Specifications
| Type | Double Manifold |
|---|---|
| For Use With (Application) | Organic Synthesis |
| Includes | 4 ports; Hollow glass stopcock |
| Material | Borosilicate Glass |
| No. of Ports | 4 |
| Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
31501796
![]() |
Synthware™
M340004 |
Front Left Hose Connection, Rear Right Port |
Each for $811.40
|
|
|||||
31501797
![]() |
Synthware™
M350004 |
Front L/R Hose Connection, Rear Left Port |
Each for $811.40
|
|
|||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels. -Hose connection : Back
Specifications
| Double Manifold | |
| 4 ports; Hollow glass stopcock | |
| 4 |
| Organic Synthesis | |
| Borosilicate Glass | |
| 35/20 Socket Joint |