missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum or Inert Gas Manifold, Double, Front Right, Rear Left Connection

Description
Supplied with 0 to 4 mm high vacuum valves for grease-free operation. Both banks are made from 22 mm medium wall tubing and have all banks open. Ports are spaced 100 mm center to center and have an O.D. of 10 mm.
Specifications
Specifications
| Connection Type | Front Right; Rear Left Hose Connection |
| Type | Vacuum/Inert Gas Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | High Vacuum Valve Plugs |
| Material | Borosilicate Glass |
| No. of Ports | 5 |
| Width (Metric) | 550 mm |