missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Vacuum Fractional Distillation Assembly with Secure Joints

Includes threaded plastic connectors for a tight and stable fit between pieces of glassware. Made of borosilicate glass. All pieces have size 24/29 joints.

Supplier:  Eisco™ CH1032

Catalog No. S29526


Only null left

Description

Description

  • All glassware is made from high quality borosilicate 3.3 glass
  • All joints are size 24/29
  • Features plastic threaded screws to secure at joints for maximum stability
  • Includes the following:
    • Vigrex Column
    • Still Head
    • Liebig Condenser
    • Receiver Adaptor Vacuum
    • Flask Erlenmeyer - 100 mL
Specifications

Specifications

15 cm
40 cm
Secure Joint
250 mL
Vigrex Column, Still Head, Liebig Condenser, Receiver Adaptor Vacuum, Flask Erlenmeyer - 100 mL
Fractional distillation
Borosilicate Glass
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

1 year limited manufacturer warranty