missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Vacuum Filtering Side-arm Flask
Description
Accessories for filter holders for sample preparation.
Millipore Vacuum Filtering Side-Arm Flask:
These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders. This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features and Benefits:- Side arm connects to vacuum source with 3/8 in. I.D. hose.
- 1 L and 4 L flasks accept No. 8 perforated stopper.
- 125 mL flask accepts No. 5 stopper.
Note: Stopper is not included; sold separately.
Applications: Vacuum Filtration Using Classic Filter Holders
Specifications
Specifications
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Vacuum Filtration Using Classic Filter Holders |
| Includes | No. 8 perforated silicone stopper mounts in standard 1 L filtering flask |
| Type | Threaded Side-arm Flask |
| Volume (Metric) | 1 L |