missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Vacuum Filtering Side-arm Flask

Catalog No. XX1014705
Change view
Click to view available options
Volume (Metric):
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX1014705 1 L
XX1014744 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. XX1014705 Supplier MilliporeSigma™ Supplier No. XX1014705

Accessories for filter holders for sample preparation.

Millipore Vacuum Filtering Side-Arm Flask:

These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders. This item is an accessory item for the Glass Microanalysis Filter Holder Kit.

Features and Benefits:
  • Side arm connects to vacuum source with 3/8 in. I.D. hose.
  • 1 L and 4 L flasks accept No. 8 perforated stopper.
  • 125 mL flask accepts No. 5 stopper.

Note: Stopper is not included; sold separately.

Applications: Vacuum Filtration Using Classic Filter Holders

Specifications

Color Clear
Disposable Reusable
Material Borosilicate Glass
Sterility Non-sterile
For Use With (Application) Vacuum Filtration Using Classic Filter Holders
Includes No. 8 perforated silicone stopper mounts in standard 1 L filtering flask
Type Threaded Side-arm Flask
Volume (Metric) 1 L