missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Vacuum Bottle for E-Vac Aspiration System
Optimize performance of your E-Vac aspiration system
$346.60 - $451.03
Specifications
| Capacity | 2 L |
|---|---|
| Capacity (Metric) | 2 L |
| Capacity (English) | 0.5 gal. |
| Color | Natural |
| Material | Polypropylene |
Description
- Accessories for E-Vac system designed to collect critical or dangerous liquids
Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.
M.Vac Jr., polypropylene, bottle, Lid
Specifications
| 2 L | |
| 0.5 gal. | |
| Polypropylene | |
| 1 | |
| Red | |
| Reusable | |
| Threaded | |
| Vacuum Bottle | |
| 53B | |
| Autoclavable |
| 2 L | |
| Natural | |
| EV611 or EV612 | |
| Non-sterile | |
| Yes | |
| No | |
| Round | |
| Polypropylene | |
| 118 mm |