missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Vacuum Bottle for E-Vac Aspiration System
Optimize performance of your E-Vac aspiration system
Supplier: Cole-Parmer™ Essentials 0439611
Description
- Accessories for E-Vac system designed to collect critical or dangerous liquids
Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.
M.Vac Jr., polypropylene, bottle, Lid
Specifications
| 2 L | |
| 0.5 gal. | |
| M-Vac Jr. 2L Polypropylene Bottle and Lid with barbed tube fittings (1800mm tubing included) 1/EA | |
| Polypropylene | |
| 1 | |
| Red | |
| Reusable | |
| Threaded | |
| Vacuum Bottle | |
| Polypropylene | |
| 118 mm |
| 2 L | |
| Natural | |
| Barbed tube fittings and 1800mm tubing | |
| EV611 or EV612 | |
| Non-sterile | |
| Yes | |
| No | |
| Round | |
| M-Vac Jr. | |
| 53B | |
| Autoclavable |