missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Vacufuge Plus - Centrifuge Concentrator

The Eppendorf Vacufuge Plus facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.

$11,784.85 - $25,676.72

Specifications

Type Centrifuge Concentrator
Voltage 120 V
View More Specs

Products 4
Catalog Number Mfr. No. Pump Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Pump Type Includes Price Quantity & Availability  
0774813
View Documents Promotion Details
Eppendorf™
022820001
Without pump Rotor F-45-48-11 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414177
View Documents Promotion Details
Eppendorf™
022822993
Integrated Diaphragm Vacuum Pump w/Connection Without Rotor N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
0774815
View Documents Promotion Details
Eppendorf™
022820109
Integrated Diaphragm Vacuum Pump Rotor F-45-48-11 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414174
View Documents Promotion Details
Eppendorf™
022820168
Integrated Diaphragm Vacuum Pump Without Rotor N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance
Specifications

Specifications

Centrifuge Concentrator
120 V
Videos
SDS
Documents

Documents