missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ Vaccine Temperature Data Logger with Software-Less Reporting

Catalog No. 04500015
Change view
Click to view available options
Battery Type:
1.5 V 3 AAA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
04500015 1.5 V 3 AAA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500015 Supplier Thermco™ Supplier No. ACCRT8002
Only null left

Used for vaccine storage and monitoring and needs no PC Software to generate complete Excel CVS report. Thermco™ Products Vaccine Temperature Data Logger with Software-Less Reporting is easy to use without problems of software implementation or down

  • Data is retrieved with SD memory card or by using USB cable to PC
  • Exceeds current CDC and VFC Requirements
  • NIST/ ilac-MRA Traceable Certificate Supplied
  • High accuracy ±0.5°C (±1.0°F)
  • Log 24 mil

Certifications

Data logger is N.I.S.T. ISO17025/ILAC CERTIFIED

Warranty

1 Year

Specifications

Type Vaccine Temperature Datalogger
Data Memory 24,000,000 Readings
Battery Type 1.5 V 3 AAA
Battery Life About 8000 Hours In Continuous Operation With No Alarm Triggered
Accuracy (Temperature) ±0.5°C