missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vaccinated Labels

Catalog No. 19129859
Change view
Click to view available options
Mounting Type:
Self-adhesive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
19129859 Self-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129859 Supplier Brady™ Supplier No. 152583

Labels let people know who has been vaccinated, help identify individuals quickly, can be used in offices, hospitals, institutions, retail and industrial settings

  • B-747 polyester material with permanent acrylic adhesive
  • Good solvent resistance
  • Performs well in high-temperature areas
  • Accepts pen and permanent marker ink

Specifications

Material Polyester (B-747)
Mounting Type Self-adhesive
Height (English) 0.625 in.
Height (Metric) 1.5875 cm
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Shape Rectangular
Languages English
Displayed Text VACCINATED
Product Type Vaccinated Labels
Color Green on White
Show More Show Less