missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ V2G-Plus™ Safety Eyewear
H2X anti-fog dual lenses
$30.48 - $30.48
Specifications
| Lens Coating | Anti-fog |
|---|---|
| Lens Type | H2X |
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
| Certifications/Compliance (Europe) | EN-166 |
| Frame Color | Black |
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|
29-636-2000
|
Pyramex™
GB6410SDT |
Clear |
Each for $30.48
|
|
|||||
Description
Specifications
| Anti-fog | |
| ANSI Z87.1,CSA Z94.3-07 | |
| Black | |
| Polycarbonate (Front Lens), Acetate (Inner Lens), PU Foam |
| H2X | |
| EN-166 | |
| 80 g | |
| TPU |