missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena US UVP UV/White Converter Plate

Catalog No. UVP38040801
Change view
Click to view available options
Filtration Area (Metric):
17 x 21 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (Metric)
UVP38040801 17 x 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP38040801 Supplier Analytik Jena US Supplier No. 38040801
Only null left

Analytik Jena US UVP UV/White Converter Plate is specially designed to convert UV to visible white light for viewing.

  • White light plates convert UV to white light for viewing
  • Scratch resistant glass
  • Rubber seal stops the plate from sliding
  • Uniquely phosphored glass assembly converts the UV radiation via a white diffuser

Warranty

1 year warranty

Specifications

Length (Metric) 21 cm
Width (Metric) 17 cm
Height (Metric) 1.2 cm
Height (English) 0.5 in.
Product Type Converter Plate
Width (English) 6.7 in.
For Use With (Application) Converts UV to white light
For Use With (Equipment) For use with ChemStudio imager
Length (English) 8.2 in.
Filtration Area (Metric) 17 x 21 cm