Learn More
UVP Portable UV Lamps
Designed with wraparound handle which comfortably balances the lamp in the user's hand.
$1,049.12 - $1,049.39
Specifications
| Voltage | 115 V |
|---|---|
| Wattage | 6 W |
| Case Material | Plastic |
| Dimensions (L x W x H) | 9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm) |
| For Use With (Application) | Field inspections, lapidary |
Requires:
Operate on two 6V standard or rechargeable batteries (not included).
| Catalog Number | Mfr. No. | Wavelength | Light Source | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Wavelength | Light Source | Price | Quantity & Availability | ||||
|
UVP95001002
|
UVP
95001002 |
365/254 nm | UV-A, UV-C |
Each for $1,049.12
|
|
||||
|
UVP95000902
|
UVP
95000902 |
254 nm | UV-C |
Each for $1,049.39
|
|
||||
Description
Use one ultraviolet tube—midrange, longwave or shortwave. Designed with wraparound handle which comfortably balances the lamp in the user's hand. With built-in flashlight. Dimensions: 9 1/2L x 21 3/16W x 9 3/8 in.H (24 x 7.1 x 23.8cm). 6w replacement tubes available.
Order Info
Multiband Model 11-990-64 includes sliding wavelength selector.
Specifications
| 115 V | |
| Plastic | |
| Field inspections, lapidary | |
| 238 mm | |
| 241 mm | |
| 2.8 in. |
| 6 W | |
| 9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm) | |
| 9.4 in. | |
| 9.5 in. | |
| 1 Ea. | |
| 71 mm |