missing translation for 'onlineSavingsMsg'
Learn More

UVP Portable UV Lamps

Designed with wraparound handle which comfortably balances the lamp in the user's hand.

Supplier:  UVP 95001002

 View more versions of this product

Catalog No. UVP95001002


Only null left

Requires :

Operate on two 6V standard or rechargeable batteries (not included).



Description

Description

Use one ultraviolet tube—midrange, longwave or shortwave. Designed with wraparound handle which comfortably balances the lamp in the user's hand. With built-in flashlight. Dimensions: 9 1/2L x 21 3/16W x 9 3/8 in.H (24 x 7.1 x 23.8cm). 6w replacement tubes available.

Order Info

Multiband Model 11-990-64 includes sliding wavelength selector.

Specifications

Chemical Identifiers

115 V
Plastic
Field inspections, lapidary
238 mm
241 mm
2.8 in.
6 W
9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm)
9.4 in.
9.5 in.
1 Ea.
71 mm

Specifications

UV-A, UV-C
6 W
6V battery
9.5 x 2.8 x 9.4 in. (241 x 71 x 238 mm)
9.4 in.
UVGL-48 housing and 6 W tube
241 mm
1 Ea.
71 mm
115 V
365/254 nm
Plastic
Field inspections, lapidary
238 mm
9.5 in.
UVGL-48 Lamp
2.8 in.
Split Tube UV Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions