missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP PhotoDoc-It™ Imaging Systems
Economical and compact photodocumentation systems capture color images for basic gel documentation
Supplier: UVP 97027401
Includes: Digi Camera, PhotoDoc-It hood, Ethidium Bromide filter, color printer; UV transilluminator (except UVP97027401), combination lock
Description
- Contains high resolution megapixel color camera
- Compact, lightweight hood enclosure creates a darkroom environment
- Combination lock secures camera to the hood
- UV transilluminators contain single or multiple wavelengths and 20 × 20cm or 21 × 26cm filter sizes
- Generate lab quality 4 x 6 in. prints with mini color printer provided, includes 108 sheets
- Can be connected to a computer for transfer of images
- View gels through the gel viewer window
Specifications
| No Translluminator | |
| Yes | |
| High resolution megapixel digital color camera | |
| Imaging System |