Learn More
UVP Mini Chromato-Vue™ Viewing Cabinets
Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.
$705.70 - $1573.39
Specifications
| Depth (Metric) | 229mm |
|---|---|
| Height (Metric) | 305mm |
| Width (Metric) | 267mm |
| For Use With (Application) | for viewing materials |
| Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Model | Price | Quantity | |||
|
UVP95007202
|
UVP
95007202 |
Portable Viewing Cabinet | Rechargeable Lamps | C-10P |
Each for $705.70
|
|
|||
|
UVP95007206
|
UVP
95007206 |
Cabinet with lamp | 6 watt, SW and LW, 115V | C-15G |
Each for $1,573.39
|
|
|||
Description
- Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
- Mini viewing cabinets are constructed with a metal base and plastic top
- The bottom panel of the cabinet is removable
- A contrast control filter absorbs UV energy to protect the eyes
- Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
- Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior
C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system
Applications:
Mineralogy, Lab fluorescence, Sterilization, Field investigation
Specifications
| 229mm | |
| 305mm | |
| 267mm | |
| for viewing materials |