missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena™ UVP iBox Studio
High quality images and advanced analysis software make this system ideal for labs just starting in vivo applications or in need of a fluorescent in vivo imaging system.
$151578.96 - $189442.12
Specifications
| Display | 13.3 in. |
|---|---|
| Depth (English) | 16 in. |
| Filter Type | 5-position Filter Wheel |
| Height (English) | 24 in. |
| Width (English) | 18 in. |
| Catalog Number | Mfr. No. | Camera Type | Voltage | Includes | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Camera Type | Voltage | Includes | Price | Quantity | |||
|
UVP97093301
|
Analytik Jena™
84997093301 |
3.2MP CCD | 115V | GFP and RFP Filter, VisionWorks Software |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
UVP97093303
|
Analytik Jena™
84997093303 |
3.2MP CCD | 115V | GFP and RFP Filter, VisionWorks Software, NIR Laser Modules |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Powerful and affordable imaging system for high resolution small animal fluorescence imaging
- Upgradeable for NIR imaging applications or the need of an anesthesia system
- iBox Studio includes warming plate, keyboard and mouse
Advanced technical specifications and capabilities:
- Take images of the highest quality with deep cooling, efficient photon-to-signal conversion and high performance cameras. Camera options include either the highest resolution 8.1MP camera or the exceptionally sensitive 3.2MP camera.
- Wide aperture lens optics, capture more light in low-light applications. Signals come faster and are stronger. This guarantees extremely fast image capture.
- Multiple illumination sources – RGBW LEDs and NIR lasers make the system extremely versatile
- Small footprint and integrated 13.3 inch color touchscreen maximize the use of laboratory bench space
- Included warming plate for up to 3 mice on an ergonomic slide out tray
- Included GFP and RFP emission filters to enable the most common fluorescence applications
- Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
- Image acquisition generates unmodified raw data. Users have the choice of applying image enhancement tools.
- Enhancement and analysis features include many powerful tools such as colony counting, area density, noise reduction, background subtraction, inversion, pseudocolor, compositing and more
- Applications include in vivo/small animal imaging, fluorescence imaging, NIR imaging, multiplex imaging, plant imaging, and colony counting
- Optional UVP anesthesia kit available for immobilizing small animals utilizing a combination of oxygen and isofluorane/sevoflurane gas
Specifications
| 13.3 in. | |
| 5-position Filter Wheel | |
| 18 in. | |
| 46 cm |
| 16 in. | |
| 24 in. | |
| 61 cm |