missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Intensity Longwave Inspection Lamps

Excellent lamps for inspection applications

Supplier:  UVP 95012706

 View more versions of this product

Catalog No. UVP95012706


Only null left

Description

Description

Cool-Touch™ lamp heads, molded from heat-resistant plastic, are mounted onto ergonomically designed pistol-grip handles

B-100AP Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 8 ft. long (2.4) cord
  • For 115V 60Hz

B-100AP/R Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 20 ft. long (6.1m) cord
  • Lamp head rotates 360°
  • For 115V 60Hz

B-100SP Model

  • Features 90-watt longwave lamp, self-ballasted for portability
  • Supplied with 8 ft. long (2.4m) line cord and UVP bulb-protector
  • ON/OFF switch positioned on the handle for accessibility
  • For 115V 60Hz

Certifications

ETL/ETLC certified

Specifications

Chemical Identifiers

115 V
365 nm
1 Ea.

Specifications

115 V
365 nm
20 ft. cord
1 Ea.
100 W
Plastic
21,700 μW/cm2
UV Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions